EWELLIX

EWELLIX Linear actuator 300mm 533mm/s CASM-63-BN-0300AM-000

  • ERIKS:13216671
  • Manufacturer:7316575607388
Image 1
Save to list

€1,790.84/ pieceexcl. VAT

€2,166.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-BN-0300AM-000
Stroke
300 mm
Speed
533 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S