EWELLIX

EWELLIX Linear actuator 300mm 500mm/s CASM-32-BN-0300AM-000

  • ERIKS:13216629
  • Manufacturer:7316575582708
Image 1
Save to list

€1,040.44/ pieceexcl. VAT

€1,258.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-BN-0300AM-000
Stroke
300 mm
Speed
500 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S