EWELLIX

EWELLIX Linear actuator 200mm 70mm/s CASM-63-LS-0200AM-000

  • ERIKS:13216678
  • Manufacturer:7316575607456
Image 1
Save to list

€1,597.89/ pieceexcl. VAT

€1,933.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-LS-0200AM-000
Stroke
200 mm
Speed
70 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S