EWELLIX

EWELLIX Linear actuator 200mm 70mm/s CASM-40-LS-0200AM-000

  • ERIKS:13216655
  • Manufacturer:7316575596231
Image 1
Save to list

€809.20/ pieceexcl. VAT

€979.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-LS-0200AM-000
Stroke
200 mm
Speed
70 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S