EWELLIX

EWELLIX Linear actuator 200mm 300mm/s CASM-40-BS-0200AM-000

  • ERIKS:13216649
  • Manufacturer:7316575596170
Image 1
Save to list

€1,098.63/ pieceexcl. VAT

€1,329.34incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-40-BS-0200AM-000
Stroke
200 mm
Speed
300 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S