

€1,561.71/ pieceexcl. VAT
€1,889.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CASM |
Manufacturer ID | CASM-63-LS-0100AM-000 |
Stroke | 100 mm |
Speed | 70 mm/s |
Temperature range | from 0 to 50 °C |
Protection class | IP54S |