EWELLIX

EWELLIX Linear actuator 100mm 60mm/s CASM-32-LS-0100AM-000

  • ERIKS:13216637
  • Manufacturer:7316575582784
Image 1
Save to list

€746.67/ pieceexcl. VAT

€903.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-32-LS-0100AM-000
Stroke
100 mm
Speed
60 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S