EWELLIX

EWELLIX Linear actuator 100mm 1067mm/s CASM-63-BF-0100AM-000

  • ERIKS:13216661
  • Manufacturer:7316575607289
Image 1
Save to list

€1,923.50/ pieceexcl. VAT

€2,327.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CASM
Manufacturer ID
CASM-63-BF-0100AM-000
Stroke
100 mm
Speed
1067 mm/s
Temperature range
from 0 to 50 °C
Protection class
IP54S