

€627.66/ pieceexcl. VAT
€759.47incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | Matrix 6 |
Manufacturer ID | MAX64-A150365A0100-000 |
Type of drive | Trapezoidal screw |
Stroke | 150 mm |
Speed | 7.5 mm/s |
Nominal voltage | 230 V |
Nominal current | 0.9 A |
Total length | 365 mm |
Temperature range | from 0 to 40 °C |
Protection class | IP66S |