EWELLIX

EWELLIX Linear AC actuator Trapezoidal screw 0.2A 400mm 1mm/s CATR33X400X1A1G3F/E380C

  • ERIKS:13216891
  • Manufacturer:7316575845704
Image 1
Save to list

€907.77/ pieceexcl. VAT

€1,098.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 33
Manufacturer ID
CATR33X400X1A1G3F/E380C
Type of drive
Trapezoidal screw
Stroke
400 mm
Speed
1 mm/s
Nominal voltage
380 V
Nominal current
0.2 A
Temperature range
from -20 to 50 °C
Protection class
IP55