EWELLIX

EWELLIX Linear AC actuator Trapezoidal screw 0.2A 100mm 4mm/s CATR33X100X4A1G3E2Z/E380C

  • ERIKS:13216832
  • Manufacturer:7316575845087
Image 1
Save to list

€891.59/ pieceexcl. VAT

€1,078.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 33
Manufacturer ID
CATR33X100X4A1G3E2Z/E380C
Type of drive
Trapezoidal screw
Stroke
100 mm
Speed
4 mm/s
Nominal voltage
380 V
Nominal current
0.2 A
Temperature range
from -20 to 50 °C
Protection class
IP55