

€2,904.95/ pieceexcl. VAT
€3,514.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAR 40 |
Manufacturer ID | CARR40X500X1F/E220D |
Type of drive | Ball screw spindle |
Stroke | 500 mm |
Speed | 9 mm/s |
Nominal voltage | 230 V |
Nominal current | 1.3 A |
Temperature range | from -20 to 70 °C |
Protection class | IP54 |