

€1,362.39/ pieceexcl. VAT
€1,648.49incl. VAT
Estimated delivery date - 29/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAT 32B |
Manufacturer ID | CATR32BX400X4A1G3E2Z/E380C |
Type of drive | Ball screw spindle |
Stroke | 400 mm |
Speed | 28 mm/s |
Nominal voltage | 380 V |
Nominal current | 0.2 A |
Temperature range | from -20 to 50 °C |
Protection class | IP55 |