

€1,281.47/ pieceexcl. VAT
€1,550.58incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAT 32B |
Manufacturer ID | CATR32BX300X2A1G3E2Z/E380C |
Type of drive | Ball screw spindle |
Stroke | 300 mm |
Speed | 14 mm/s |
Nominal voltage | 380 V |
Nominal current | 0.2 A |
Temperature range | from -20 to 50 °C |
Protection class | IP55 |