EWELLIX

EWELLIX Linear AC actuator Ball screw spindle 0.2A 200mm 28mm/s CATR32BX200X4A1G3E2Z/E380C

  • ERIKS:13216750
  • Manufacturer:7316575844295
Image 1
Save to list

€1,200.55/ pieceexcl. VAT

€1,452.67incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 32B
Manufacturer ID
CATR32BX200X4A1G3E2Z/E380C
Type of drive
Ball screw spindle
Stroke
200 mm
Speed
28 mm/s
Nominal voltage
380 V
Nominal current
0.2 A
Temperature range
from -20 to 50 °C
Protection class
IP55