EWELLIX

EWELLIX Linear AC actuator Ball screw spindle 0.2A 100mm 7mm/s CATR32BX100X1A1G3E2Z/E380C

  • ERIKS:13216710
  • Manufacturer:7316575843922
Image 1
Save to list

€1,119.63/ pieceexcl. VAT

€1,354.75incl. VAT

Estimated delivery date - 29/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAT 32B
Manufacturer ID
CATR32BX100X1A1G3E2Z/E380C
Type of drive
Ball screw spindle
Stroke
100 mm
Speed
7 mm/s
Nominal voltage
380 V
Nominal current
0.2 A
Temperature range
from -20 to 50 °C
Protection class
IP55