EWELLIX

EWELLIX Limit switch, Normally Open CAXD 33 LIMIT SWITCH, NO

  • ERIKS:13216946
  • Manufacturer:7316576881350
Image 1
Save to list

€66.84/ pieceexcl. VAT

€80.88incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAXD
Construction type housing
Round
Voltage
5-30 V DC
Max. switching current
100
Max. voltage drop
5 V
Cable length
2000 mm
Cable diameter
3 mm
Electrical connection
Cable, 2-core
Temperature range
from -20 to 50 °C
Degree of protection (IP)
IP67
Type of switch function
Normally open contact (NO)