

€66.84/ pieceexcl. VAT
€80.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAXD |
Construction type housing | Round |
Voltage | 5-30 V DC |
Max. switching current | 100 |
Max. voltage drop | 5 V |
Cable length | 2000 mm |
Cable diameter | 3 mm |
Electrical connection | Cable, 2-core |
Temperature range | from -20 to 50 °C |
Degree of protection (IP) | IP67 |
Type of switch function | Breaker contact (NC) |