EWELLIX

EWELLIX Limit switch CAXE40X100

  • ERIKS:13686777
  • Manufacturer:7316577330857
Image 1
Save to list

€337.68/ pieceexcl. VAT

€408.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
CAXE
Construction type housing
Round
Voltage
5-30 V DC
Max. switching current
100
Max. voltage drop
5 V
Cable length
2000 mm
Cable diameter
3 mm
Electrical connection
Cable, 3-core
Temperature range
from -20 to 70 °C
Degree of protection (IP)
IP67
Type of switch function
Change-over contact (NO/NC)