

€402.43/ pieceexcl. VAT
€486.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | CAXE |
Construction type housing | Round |
Voltage | 5-30 V DC |
Max. switching current | 100 |
Max. voltage drop | 5 V |
Cable length | 2000 mm |
Cable diameter | 3 mm |
Electrical connection | Cable, 3-core |
Temperature range | from -20 to 70 °C |
Degree of protection (IP) | IP67 |
Type of switch function | Change-over contact (NO/NC) |