EWELLIX

EWELLIX Cross roller slide Black Painted Steel GCL 3050

  • ERIKS:24024154
  • Manufacturer:7316578034334
Image 1
Precision slides GCL / GCLA
Both the GCL and GCLA are precision slides made of steel or aluminium with cross roller precision rail guides. These meet the most demanding standards in terms of guide accuracy and rigidity. Fixed connection points simplify assembly.

Benefits:
• With its compact design, it reduces the cost of investment in machines
• Ready-to-use table reduces set-up time and installation costs
• Practically vibration-free operation

Features
• Compact design, ready for use
• Precision rail guides with optimum rigidity and accuracy
• Minimal friction
• Flexible use of other rolling elements (needles and balls)

Technical Data
• Max stroke (mm): max. 450 mm
• Operating temperature: -20 °C to +80 °C
• Guiding element: Precision rail guides with crossed rollers
Save to list

€1,260.37/ pieceexcl. VAT

€1,525.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
GCL
Manufacturer ID
GCL 3050
Size
3
Width
60 mm
Height
28 mm
Length
55 mm
Stroke
30 mm
Material
Black Painted Steel
Loading capacity
480 N