EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Open LPAT 25

  • ERIKS:24024929
  • Manufacturer:7316570007039
Image 1
Linear plain bearings have the same external dimensions as LBC linear ball bearings and provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance.

Type LPAT
Open design linear plain bearing (ISO series 3) available diameter from 12 to 80 mm, with fixation holes and grooves. These variants, without shields or seals, can be lubricated.Bearings without a grease fitting should be held in place by a retaining ring (according to DIN 471) on either side of the bearing. Bearings with a grease fitting can be fixed via the grease fitting.
Save to list

€78.72/ pieceexcl. VAT

€95.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPAT
Shaft diameter
25 mm
Outer Diameter
40 mm
Length
58 mm
Model
Open
Related products
Product Image

EWELLIX Shaft support without bore holesLRCC 25

  • Eriks:23773359
  • Manufacturer:2201622

€67.66/ pieceexcl. VAT

€81.87incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Shaft support with bore holes LRCB 25

  • Eriks:23773352
  • Manufacturer:2201613

€113.67/ pieceexcl. VAT

€137.54incl. VAT

Estimated delivery date - 13/11/2026