EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Closed LPBR 12

  • ERIKS:23773133
  • Manufacturer:7316570006865
Image 1
Linear plain bearings have the same dimensions which have the same dimensions as LBBR linear ball bearings provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance. They have a high static load carrying capacity and are resistant to shock loads. LPBR linear plain bearings are intended for applications where there are heavy shock loads and/or vibrations or high accelerations and speeds when the bearing is unloaded. Under these operating conditions linear plain bearings provide longer service life than linear ball bearings. However, increased friction must be expected.

Type LPBR
Compact linear plain bearing (ISO series 1) available diameter from 12 to 50 mm, self-holding in Motion Technologies units and dimensional interchangeable with LBBR linear ball bearings.
Save to list

€18.25/ pieceexcl. VAT

€22.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPBR
Shaft diameter
12 mm
Outer Diameter
19 mm
Length
28 mm
Model
Closed
Related products
Product Image

EWELLIX Shaft support block LSHS 12

  • Eriks:23773317
  • Manufacturer:2201567

€70.26/ pieceexcl. VAT

€85.01incl. VAT

Estimated delivery date - 16/11/2026
Product Image

EWELLIX Shaft support block LSNS 12

  • Eriks:23773316
  • Manufacturer:2201566

€60.79/ pieceexcl. VAT

€73.56incl. VAT

Estimated delivery date - 16/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 12 B

  • Eriks:24024527
  • Manufacturer:2201590

€90.69/ pieceexcl. VAT

€109.73incl. VAT

Estimated delivery date - 16/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 12 A

  • Eriks:23773331
  • Manufacturer:2201581

€92.26/ pieceexcl. VAT

€111.63incl. VAT

Estimated delivery date - 16/11/2026