EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Closed LPAR 80

  • ERIKS:24024926
  • Manufacturer:7316570287592
Image 1
Linear plain bearings have the same external dimensions as LBC linear ball bearings and provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance.

Type LPAR
Standard linear plain bearing (ISO series 3) available diameter from 5 to 80 mm, with fixation holes and grooves. These variants, without shields or seals, can be relubricated except for LPAR 5 and 8. Bearings without a grease fitting should be held in place by a retaining ring (according to DIN 471) on either side of the bearing. Bearings with a grease fitting can be fixed via the grease fitting.
Save to list

€503.98/ pieceexcl. VAT

€609.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPAR
Shaft diameter
80 mm
Outer Diameter
120 mm
Length
165 mm
Model
Closed