

€2,824.24/ pieceexcl. VAT
€3,417.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | BLDC |
Type | BG75 |
Execution | Motor with controller |
Connection voltage | 40 VDC |
Nominal power | 950 W |
Continuous rated speed | 3.7 rpm |
Rated current (In) | 12.7 A |
Weight | 3.08 kg |
Length | 234 mm |
Shaft diameter | 14 mm |
Axis length | 30 mm |