

€2,324.09/ pieceexcl. VAT
€2,812.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | BLDC |
Type | BG65 |
Execution | Motor with controller |
Connection voltage | 40 VDC |
Nominal power | 359 W |
Continuous rated speed | 3.595 rpm |
Rated current (In) | 7 A |
Weight | 1.65 kg |
Shaft diameter | 8 mm |
Length | 201 mm |
Axis length | 25 mm |