EWELLIX

EWELLIX BLDC motor with brake and integrated controler BG45X30PI

  • ERIKS:13216691
  • Manufacturer:7316575713041
Image 1
Save to list

€1,673.87/ pieceexcl. VAT

€2,025.38incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
BLDC
Type
BG45
Execution
Motor with controller
Connection voltage
24 VDC
Nominal power
159 W
Continuous rated speed
3.36 rpm
Rated current (In)
4.87 A
Weight
0.74 kg
Shaft diameter
6 mm
Length
160 mm
Axis length
20 mm