

€150.00/ pieceexcl. VAT
€181.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | VD |
Thread type | Rolled |
Diameter | 6 mm |
Pitch thread | 2 mm |
Length | 1000 mm |
Direction of rotation | Right |
Accuracy class | G9 |