EWELLIX

EWELLIX Ball screw Rolled Right VD 32X20R 5700 G7

  • ERIKS:12175150
  • Manufacturer:7316573944300
Image 1
Save to list

€2,049.99/ pieceexcl. VAT

€2,480.49incl. VAT

Estimated delivery date - 29/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
VD
Thread type
Rolled
Diameter
32 mm
Pitch thread
20 mm
Length
5700 mm
Direction of rotation
Right
Accuracy class
G7