

€1,135.24/ pieceexcl. VAT
€1,373.64incl. VAT
Estimated delivery date - 29/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | VD |
Thread type | Rolled |
Diameter | 25 mm |
Pitch thread | 25 mm |
Length | 4700 mm |
Direction of rotation | Right |
Accuracy class | G9 |