EWELLIX

EWELLIX Ball screw Rolled Right VD 12X4R 2000 G9

  • ERIKS:12175112
  • Manufacturer:7316574054787
Image 1
Save to list

€193.98/ pieceexcl. VAT

€234.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
VD
Thread type
Rolled
Diameter
12 mm
Pitch thread
4 mm
Length
2000 mm
Direction of rotation
Right
Accuracy class
G9