

€901.00/ pieceexcl. VAT
€1,090.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | NL |
Diameter | 40 mm |
Pitch thread | 20 mm |
Direction of rotation | Right |
Execution | with Flange |