

€928.39/ pieceexcl. VAT
€1,123.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | NND |
Diameter | 40 mm |
Pitch thread | 10 mm |
Direction of rotation | Right |
Execution | with Flange |
According to DIN | DIN 69051 |