

590,40 €/ pieceexcl. VAT
714,38 €incl. VAT
Estimated delivery date - 29.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | NND |
Diameter | 16 mm |
Pitch thread | 5 mm |
Direction of rotation | Right |
Execution | with Flange |
According to DIN | DIN 69051 |