

€90.96/ pieceexcl. VAT
€110.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | ND |
Diameter | 10 mm |
Pitch thread | 4 mm |
Direction of rotation | Right |
Execution | Threaded |