EWELLIX

EWELLIX Ball Runner Block Construction type: U Size: 35 Preload class: T1 Steel LLTHC 35 U-T1 P5 HN

  • ERIKS:13217400
  • Manufacturer:7316575849689
Image 1
Standard length, slim-line carriage with standard height is available from size 15 to 45. Equipped with 4 threads for mounting from top side.
Save to list

€278.23/ pieceexcl. VAT

€336.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
35
Construction type
U
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
T1
Accuracy class
P5
Coating
Nickel-plated
Material
Steel
Width
70 mm
Length
114.4 mm