EWELLIX

EWELLIX Ball Runner Block Construction type: U Size: 30 Preload class: T2 Steel LLTHC 30 U-T2 P5

  • ERIKS:12176432
  • Manufacturer:7316574613359
Image 1
Standard length, slim-line carriage with standard height is available from size 15 to 45. Equipped with 4 threads for mounting from top side.
Save to list

€208.16/ pieceexcl. VAT

€251.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
30
Construction type
U
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
T2
Accuracy class
P5
Material
Steel
Width
60 mm
Length
100.4 mm