EWELLIX

EWELLIX Ball Runner Block Construction type: U Size: 25 Preload class: T1 Steel LLTHC 25 U-T1 P5 HN

  • ERIKS:13217389
  • Manufacturer:7316575849740
Image 1
Standard length, slim-line carriage with standard height is available from size 15 to 45. Equipped with 4 threads for mounting from top side.
Save to list

€169.31/ pieceexcl. VAT

€204.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
25
Construction type
U
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
T1
Accuracy class
P5
Coating
Nickel-plated
Material
Steel
Width
48 mm
Length
84.4 mm