EWELLIX

EWELLIX Ball Runner Block Construction type: U Size: 20 Preload class: T0 Steel LLTHC 20 U-T0 P3

  • ERIKS:12176415
  • Manufacturer:7316574565320
Image 1
Standard length, slim-line carriage with standard height is available from size 15 to 45. Equipped with 4 threads for mounting from top side.
Save to list

€172.90/ pieceexcl. VAT

€209.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
20
Construction type
U
Construction width
Narrow
Construction length
Standard
Construction height
Standard
Preload class
T0
Accuracy class
P3
Material
Steel
Width
44 mm
Length
73.3 mm