EWELLIX

EWELLIX Ball Runner Block Construction type: SU Size: 25 Preload class: T0 Steel LLTHC 25 SU-T0 P3

  • ERIKS:12176457
  • Manufacturer:7316574569663
Image 1
Short, slim-line carriage with standard height is available from size 15 to 45. Equipped with 2 threads for mounting from top side.
Save to list

€150.54/ pieceexcl. VAT

€182.15incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
25
Construction type
SU
Construction width
Narrow
Construction length
Short
Construction height
Standard
Preload class
T0
Accuracy class
P3
Material
Steel
Width
48 mm
Length
66.2 mm