EWELLIX

EWELLIX Ball Runner Block Construction type: SU Size: 20 Preload class: T1 Steel LLTHC 20 SU-T1 P3

  • ERIKS:12176453
  • Manufacturer:7316574565542
Image 1
Short, slim-line carriage with standard height is available from size 15 to 45. Equipped with 2 threads for mounting from top side.
Save to list

€144.94/ pieceexcl. VAT

€175.38incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
20
Construction type
SU
Construction width
Narrow
Construction length
Short
Construction height
Standard
Preload class
T1
Accuracy class
P3
Material
Steel
Width
44 mm
Length
55.4 mm