

€144.94/ pieceexcl. VAT
€175.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 20 |
Construction type | SU |
Construction width | Narrow |
Construction length | Short |
Construction height | Standard |
Preload class | T0 |
Accuracy class | P3 |
Material | Steel |
Width | 44 mm |
Length | 55.4 mm |