

€139.62/ pieceexcl. VAT
€168.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 15 |
Construction type | SU |
Construction width | Narrow |
Construction length | Short |
Construction height | Standard |
Preload class | T1 |
Accuracy class | P5 |
Coating | Nickel-plated |
Material | Steel |
Width | 34 mm |
Length | 48.9 mm |