

€201.36/ pieceexcl. VAT
€243.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 30 |
Construction type | SA |
Construction width | Flange |
Construction length | Short |
Construction height | Standard |
Preload class | T0 |
Accuracy class | P3 |
Material | Steel |
Width | 90 mm |
Length | 78 mm |