EWELLIX

EWELLIX Ball Runner Block Construction type: SA Size: 20 Preload class: T1 Steel LLTHC 20 SA T1 P5

  • ERIKS:13217366
  • Manufacturer:7316575490379
Image 1
Short, flanged carriage with standard height is available from size 15 to 35. Equipped with 2 larger threads for mounting from top and bottom side.
Save to list

€159.25/ pieceexcl. VAT

€192.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
20
Construction type
SA
Construction width
Flange
Construction length
Short
Construction height
Standard
Preload class
T1
Accuracy class
P5
Material
Steel
Width
63 mm
Length
55.4 mm