

€131.04/ pieceexcl. VAT
€158.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 15 |
Construction type | SA |
Construction width | Flange |
Construction length | Short |
Construction height | Standard |
Preload class | T1 |
Accuracy class | P3 |
Material | Steel |
Width | 47 mm |
Length | 48.9 mm |