EWELLIX

EWELLIX Ball Runner Block Construction type: R Size: 45 Preload class: T1 Steel LLTHC 45 R-T1 P5

  • ERIKS:12176376
  • Manufacturer:7316574569007
Image 1
Standard length, slim-line carriage with extended height, which extends the rigidity. Equipped with 4 threads for mounting from top side and available from size 15 to 45.
Save to list

€287.84/ pieceexcl. VAT

€348.29incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
45
Construction type
R
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
T1
Accuracy class
P5
Material
Steel
Width
86 mm
Length
136.5 mm