

€208.16/ pieceexcl. VAT
€251.87incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LLTHC |
Size | 30 |
Construction type | R |
Construction width | Narrow |
Construction length | Standard |
Construction height | High |
Preload class | T2 |
Accuracy class | P5 |
Material | Steel |
Width | 60 mm |
Length | 100.4 mm |