EWELLIX

EWELLIX Ball Runner Block Construction type: R Size: 30 Preload class: T0 Steel LLTHC 30 R-T0 P3

  • ERIKS:12176361
  • Manufacturer:7316574541423
Image 1
Standard length, slim-line carriage with extended height, which extends the rigidity. Equipped with 4 threads for mounting from top side and available from size 15 to 45.
Save to list

€219.01/ pieceexcl. VAT

€265.00incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
30
Construction type
R
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
T0
Accuracy class
P3
Material
Steel
Width
60 mm
Length
100.4 mm