EWELLIX

EWELLIX Ball Runner Block Construction type: R Size: 25 Preload class: T2 Steel LLTHC 25 R-T2 P5

  • ERIKS:12176360
  • Manufacturer:7316574613113
Image 1
Standard length, slim-line carriage with extended height, which extends the rigidity. Equipped with 4 threads for mounting from top side and available from size 15 to 45.
Save to list

€169.38/ pieceexcl. VAT

€204.95incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LLTHC
Size
25
Construction type
R
Construction width
Narrow
Construction length
Standard
Construction height
High
Preload class
T2
Accuracy class
P5
Material
Steel
Width
48 mm
Length
84.4 mm